Skip Content
CONNECTOR 1/2IN 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR 1/2IN 4/PK

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P826
  • Mfr. Model # 3P826
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/2
  • Item 1/2" NPT Connector
  • Material of Construction Acetal Copolymer
  • Package Quantity 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list