Skip Content
CONNECTOR,1-15R NEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,1-15R NEMA

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X784
  • Mfr. Model # 6X784
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • HP 0.5
  • Colour Black
  • Number of Poles 2
  • Number of Wires 2
  • Cord Size 0.245 - 0.655"
  • Grade Commercial
  • Item Connector
  • NEMA Configuration 1-15R
  • Voltage 125VAC
  • Amps 15
  • Standards UL/CSA/NOM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list