CONNECTOR,FLEX CONDUIT,STRAIGHT,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,FLEX CONDUIT,STRAIGHT,1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGV5
  • Mfr. Model # 5UGV5
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
  • Standards UL, CSA
  • Insulation Type Polypropylene
  • Description/Special Features Squeeze Clamp
  • Item Flexible Metal Conduit Fitting
  • Insulated Yes
  • Material Die Cast Zinc
  • NPT Size 1/2"
  • Conduit Size 1/2"
  • Knockout Size 0.94"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 0.720"
  • Cable Opening Min. 0.697"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list