Discontinued with Replacement
CONNECTION TUBING SQ STL RAIL 96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTION TUBING SQ STL RAIL 96IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSEC96
  • Mfr. Model # CSEC96
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs
Suggested Replacement Product
SAFETY RAIL CONNECTING SECTION,PK2

Your Price: NA

Product Details

Steel square safety handrail connection tubing (with hardware) provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish (sold in pairs).

Technical Specs

  • Includes Hardware
  • Colour Yellow
  • Item Optional Square Safety Handrail Connection Tubing
  • For Use With 96" Square Handrail
  • Overall Height 1-1/4"
  • Overall Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list