CONNECTION HOSE NPSF 1/4X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTION HOSE NPSF 1/4X3/8

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVP-HC4543
  • Mfr. Model # P-HC4543
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 3283
  • Shipping Weight 0.15 lbs

Product Details

Air and fluid hose reusable fitting, 1/4 inch inside diameter, 1/2 inch outside diameter, 3/8 inch NPS female thread connection.

Technical Specs

  • Thread Size 3/8"
  • Max. Working Pressure 250 PSI
  • Standards ASME
  • Item Hose Fittings
  • Material Brass
  • Fitting Style Air and Fluid Hose Reusable Fitting
  • Hex Size 3/4"
  • For Hose I.D. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list