CONNECTION HOSE NPSF 1/4INX1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTION HOSE NPSF 1/4INX1/2IN

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVP-HC4523
  • Mfr. Model # P-HC4523
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 3283
  • Shipping Weight 0.15 lbs

Product Details

Air and fluid hose reusable fitting, 1/4 inch inside diameter, 1/2 inch outside diameter, 1/4 inch NPS female thread connection.

Technical Specs

  • Thread Size 1/4"
  • Max. Working Pressure 250 PSI
  • Fitting Style Air and Fluid Hose Reusable Fitting
  • Item Hose Fittings
  • Material Brass
  • Hex Size 5/8"
  • Standards ASME
  • For Hose I.D. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list