Skip Content
CONNECTING ROLLER LINK,STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTING ROLLER LINK,STANDARD

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLN4
  • Mfr. Model # 1YLN4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Neptune Coating
  • Hole Dia. (In.) -
  • Includes -
  • Length (In.) 1.250
  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 970
  • Overall Width (In.) 0.878
  • Roller Dia. (In.) 0.400
  • ANSI Chain Size C2050
  • Connecting End to Center Line (In.) 0.469
  • Type Double Pitch Neptune
  • Temp. Range 14 to 302F
  • Rivet End to Center Line (In.) 0.406
  • Pitch 1.25"
  • Width Between Roller Link Plates (In.) 0.375
  • Tensile Strength (Lb.) 6170
  • Agency Compliance American National Standards Institute (ANSI)
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Lacing -
  • Overall Width (mm) -
  • Roller Dia. (mm) -
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.875
  • Pin Link Plate Thickness (In.) 0.080
  • Pin Link Plate Thickness (mm) -
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (In.) 0.591
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (In.) 0.200
  • Outside Pin Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list