Skip Content
CONNECTING ROLLER LINK,STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,STANDARD

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLC6
  • Mfr. Model # 1YLC6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Finish Neptune Coating
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Includes -
  • Material Carbon Steel
  • Roller Dia. (In.) 0.312
  • Length (In.) 1.000
  • Overall Width (In.) 0.717
  • Max. Allowable Load (Lb.) 590
  • Temp. Range 14 to 302F
  • Type Double Pitch Neptune
  • ANSI Chain Size C2040
  • Connecting End to Center Line (In.) 0.380
  • Width Between Roller Link Plates (In.) 0.312
  • Pitch 1"
  • Rivet End to Center Line (In.) 0.325
  • Tensile Strength (Lb.) 3750
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Agency Compliance American National Standards Institute (ANSI)
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.705
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (In.) 0.060
  • Pin Link Plate Thickness (mm) -
  • Lacing -
  • Overall Width (mm) -
  • Roller Link Plate Height (In.) 0.472
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (In.) 0.156
  • Pin Length (mm) -
  • Outside Pin Dia. (mm) -
  • Inside Pin Dia. 0.156"
  • Bushing Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Rivet End to Center Line (mm) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List