Skip Content
CONNECTING ROLLER LINK,STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,STANDARD

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKW9
  • Mfr. Model # 1YKW9
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Bushing Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Includes -
  • Length (In.) 1.000
  • Material Stainless Steel
  • Max. Allowable Load (Lb.) 397
  • Overall Width (In.) 1.398
  • Roller Dia. (In.) 0.625
  • Type Standard
  • Temp. Range -270 to 750F
  • Pitch 1"
  • Connecting End to Center Line (In.) 0.758
  • ANSI Chain Size 80
  • Tensile Strength (Lb.) -
  • Rivet End to Center Line (In.) 0.640
  • Width Between Roller Link Plates (In.) 0.625
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Cottered
  • Overall Width (mm) -
  • Lubrication SAE 10 to SAE 50
  • Pin Length (In.) 1.398
  • Hole Dia. (mm) -
  • Lacing -
  • Width Between Roller Link Plates (mm) -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (In.) 0.949
  • Pin Link Plate Thickness (In.) 0.125
  • Roller Link Plate Height (mm) -
  • Pin Length (mm) -
  • Outside Pin Dia. (mm) -
  • Outside Pin Dia. (In.) 0.312
  • Rivet End to Center Line (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.312"
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list