!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTING ROLLER LINK,PK 5,LAMBDA

CONNECTING ROLLER LINK,PK 5,LAMBDA

TSUBAKI

CONNECTING ROLLER LINK,PK 5,LAMBDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTING ROLLER LINK,PK 5,LAMBDA

CONNECTING ROLLER LINK,PK 5,LAMBDA

TSUBAKI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.36 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1YJX4
  • Mfr. Model # 1YJX4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Connecting Link
  • Material Steel
  • Chain Number 50
  • Finish Black Oxide
  • Link Type Connecting
  • Heavy Series No
  • Lubrication Maintenance Free with Self-Lubricating Bushings
  • Minimum Operating Temperature 14 Degrees F
  • Pin Outside Diameter 0.2 in
  • Plate Height 0.512 in, 0.591 in
  • Roller Chain Standard ANSI
  • Standards ANSI
  • Working Load Limit 1,430 lb
  • Chain Construction Riveted Pin
  • Chain Overall Width 29/32 in
  • Roller Diameter 25/64 in
  • Pitch 5/8 in
  • Number of Strands 1
  • Inside Width 23/64 in
  • Maximum Operating Temperature 302 Degrees F
  • Pin Contruction Riveted Pin
  • Pitch Type Single Pitch
  • Plate Thickness 0.08 in, 0.094 in
  • Series Lambda
  • Tensile Strength 6,390 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list