Skip Content
CONNECTING ROLLER LINK,K-1 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,K-1 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLK1
  • Mfr. Model # 1YLK1
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Length (In.) 1.250
  • Item Connecting Roller Chain Link
  • Material Carbon Steel
  • Overall Width (In.) 0.878
  • Max. Allowable Load (Lb.) 970
  • Roller Dia. (In.) 0.400
  • Temp. Range 15 to 300F
  • Type K-1 Attachment
  • ANSI Chain Size C2050
  • Pitch 1.25"
  • Width Between Roller Link Plates (In.) 0.375
  • Connecting End to Center Line (In.) 0.469
  • Tensile Strength (Lb.) 6170
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Agency Compliance American National Standards Institute (ANSI)
  • Rivet End to Center Line (In.) 0.406
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.875
  • Overall Width (mm) -
  • Lacing -
  • Roller Dia. (mm) -
  • Roller Link Plate Height (In.) 0.591
  • Roller Link Plate Height (mm) -
  • Pin Link Plate Thickness (In.) 0.080
  • Pin Link Plate Thickness (mm) -
  • Width Between Roller Link Plates (mm) -
  • Outside Pin Dia. (mm) -
  • Outside Pin Dia. (In.) 0.200
  • Pin Length (mm) -
  • Connecting End to Center Line (mm) -
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list