Skip Content
CONNECTING ROLLER LINK,K-1 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,K-1 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKP6
  • Mfr. Model # 1YKP6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Material Carbon Steel
  • Length (In.) 1.000
  • Max. Allowable Load (Lb.) 2,400
  • Temp. Range 15 to 300F
  • Roller Dia. (In.) 0.625
  • Overall Width (In.) 1.398
  • ANSI Chain Size 80
  • Type K-1 Attachment
  • Pitch 1"
  • Connecting End to Center Line (In.) 0.758
  • Rivet End to Center Line (In.) 0.640
  • Width Between Roller Link Plates (In.) 0.625
  • Tensile Strength (Lb.) 15,400
  • Pin Type Cottered
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Length (In.) 1.398
  • Hole Dia. (mm) -
  • Overall Width (mm) -
  • Lacing -
  • Lubrication SAE 10 to SAE 50
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (In.) 0.125
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (In.) 0.949
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (In.) 0.312
  • Outside Pin Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Pin Length (mm) -
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.312"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List