Skip Content
CONNECTING ROLLER LINK,D-3 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,D-3 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLW8
  • Mfr. Model # 1YLW8
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Includes -
  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Hole Dia. (In.) -
  • Length (In.) 1.500
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 1,410
  • Overall Width (In.) 1.225
  • Roller Dia. (In.) 0.469
  • Type D-3 Attachment
  • Pitch 1.5"
  • Temp. Range 15 to 300F
  • ANSI Chain Size C2060H
  • Rivet End to Center Line (In.) 0.573
  • Connecting End to Center Line (In.) 0.652
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 9040
  • Agency Compliance American National Standards Institute (ANSI)
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Hole Dia. (mm) -
  • Pin Length (In.) 1.225
  • Overall Width (mm) -
  • Lacing -
  • Roller Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (In.) 0.713
  • Pin Link Plate Thickness (mm) -
  • Pin Link Plate Thickness (In.) 0.125
  • Outside Pin Dia. (mm) -
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (In.) 0.234
  • Bushing Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List