Skip Content
CONNECTING ROLLER LINK,D-3 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,D-3 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKZ6
  • Mfr. Model # 1YKZ6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Length (In.) 1.000
  • Includes -
  • Hole Dia. (In.) -
  • Overall Width (In.) 0.717
  • Max. Allowable Load (Lb.) 595
  • Temp. Range 15 to 300F
  • Roller Dia. (In.) 0.312
  • Material Carbon Steel
  • ANSI Chain Size C2040
  • Type D-3 Attachment
  • Connecting End to Center Line (In.) 0.380
  • Width Between Roller Link Plates (In.) 0.312
  • Agency Compliance American National Standards Institute (ANSI)
  • Rivet End to Center Line (In.) 0.325
  • Pitch 1"
  • Tensile Strength (Lb.) 3750
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Lacing -
  • Pin Length (In.) 0.705
  • Overall Width (mm) -
  • Roller Dia. (mm) -
  • Roller Link Plate Height (In.) 0.472
  • Roller Link Plate Height (mm) -
  • Pin Link Plate Thickness (mm) -
  • Outside Pin Dia. (In.) 0.156
  • Pin Link Plate Thickness (In.) 0.060
  • Outside Pin Dia. (mm) -
  • Pin Length (mm) -
  • Rivet End to Center Line (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.156"
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list