Skip Content
CONNECTING ROLLER LINK,A-2 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTING ROLLER LINK,A-2 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLW3
  • Mfr. Model # 1YLW3
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Hole Dia. (In.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Length (In.) 1.500
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 1,410
  • Roller Dia. (In.) 0.469
  • Temp. Range 15 to 300F
  • Type A-2 Attachment
  • ANSI Chain Size C2060H
  • Connecting End to Center Line (In.) 0.652
  • Overall Width (In.) 1.225
  • Pitch 1.5"
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 9040
  • Agency Compliance American National Standards Institute (ANSI)
  • Rivet End to Center Line (In.) 0.573
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Overall Width (mm) -
  • Lacing -
  • Pin Length (In.) 1.225
  • Roller Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (mm) -
  • Pin Link Plate Thickness (In.) 0.125
  • Roller Link Plate Height (mm) -
  • Roller Link Plate Height (In.) 0.713
  • Outside Pin Dia. (In.) 0.234
  • Outside Pin Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list