CONNECTING ROLLER LINK,A-2 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTING ROLLER LINK,A-2 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YLJ4
  • Mfr. Model # 1YLJ4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Length (In.) 1.250
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 970
  • Temp. Range 15 to 300F
  • Type A-2 Attachment
  • Connecting End to Center Line (In.) 0.469
  • Roller Dia. (In.) 0.400
  • ANSI Chain Size C2050
  • Overall Width (In.) 0.878
  • Pitch 1.25"
  • Rivet End to Center Line (In.) 0.406
  • Width Between Roller Link Plates (In.) 0.375
  • Pin Type Riveted
  • Tensile Strength (Lb.) 6170
  • Lubrication SAE 10 to SAE 50
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Length (In.) 0.875
  • Overall Width (mm) -
  • Lacing -
  • Hole Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (In.) 0.080
  • Pin Link Plate Thickness (mm) -
  • Outside Pin Dia. (In.) 0.200
  • Roller Link Plate Height (mm) -
  • Roller Link Plate Height (In.) 0.591
  • Outside Pin Dia. (mm) -
  • Pin Length (mm) -
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.200"
  • Connecting End to Center Line (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list