Skip Content
CONNECTING ROLLER LINK,A-1 ATTACHME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING ROLLER LINK,A-1 ATTACHME

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKN7
  • Mfr. Model # 1YKN7
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Bushing Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Includes -
  • Material Carbon Steel
  • Length (In.) 1.000
  • Overall Width (In.) 1.398
  • Roller Dia. (In.) 0.625
  • Temp. Range 15 to 300F
  • Max. Allowable Load (Lb.) 2,400
  • Type A-1 Attachment
  • Connecting End to Center Line (In.) 0.758
  • ANSI Chain Size 80
  • Rivet End to Center Line (In.) 0.640
  • Pitch 1"
  • Width Between Roller Link Plates (In.) 0.625
  • Tensile Strength (Lb.) 15,400
  • Agency Compliance American National Standards Institute (ANSI)
  • Lubrication SAE 10 to SAE 50
  • Pin Length (In.) 1.398
  • Hole Dia. (mm) -
  • Pin Type Cottered
  • Overall Width (mm) -
  • Lacing -
  • Width Between Roller Link Plates (mm) -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (mm) -
  • Pin Link Plate Thickness (In.) 0.125
  • Outside Pin Dia. (In.) 0.312
  • Roller Link Plate Height (In.) 0.949
  • Outside Pin Dia. (mm) -
  • Roller Link Plate Height (mm) -
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Pin Length (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.312"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List