Skip Content
CONNECTING LINK,PK 5,SK-1 ATTACHMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,SK-1 ATTACHMEN

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKA5
  • Mfr. Model # 1YKA5
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Bushing Dia. (In.) -
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Includes -
  • Breaking Strength (Lb.) -
  • Max. Allowable Load (Lb.) 970
  • Length (In.) 0.625
  • Overall Width (In.) 0.878
  • Material Carbon Steel
  • Roller Dia. (In.) 0.400
  • ANSI Chain Size 50
  • Type SK-1 Attachment
  • Temp. Range 15 to 300F
  • Pitch 0.625"
  • Rivet End to Center Line (In.) 0.406
  • Connecting End to Center Line (In.) 0.472
  • Tensile Strength (Lb.) 6170
  • Width Between Roller Link Plates (In.) 0.375
  • Agency Compliance American National Standards Institute (ANSI)
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Overall Width (mm) -
  • Pin Length (In.) 0.878
  • Hole Dia. (mm) -
  • Roller Dia. (mm) -
  • Lacing -
  • Pin Link Plate Thickness (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (In.) 0.080
  • Outside Pin Dia. (In.) 0.200
  • Outside Pin Dia. (mm) -
  • Roller Link Plate Height (In.) 0.591
  • Pin Length (mm) -
  • Roller Link Plate Height (mm) -
  • Rivet End to Center Line (mm) -
  • Connecting End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list