Skip Content
CONNECTING LINK,PK 5,SK-1 ATTACHMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,SK-1 ATTACHMEN

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJP8
  • Mfr. Model # 1YJP8
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Hole Dia. (In.) -
  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Length (In.) 0.500
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 595
  • Overall Width (In.) 0.717
  • Roller Dia. (In.) 0.312
  • Temp. Range 15 to 300F
  • Type SK-1 Attachment
  • Agency Compliance American National Standards Institute (ANSI)
  • Tensile Strength (Lb.) 3750
  • Width Between Roller Link Plates (In.) 0.312
  • ANSI Chain Size 40
  • Rivet End to Center Line (In.) 0.325
  • Pitch 0.5"
  • Connecting End to Center Line (In.) 0.392
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.717
  • Overall Width (mm) -
  • Pin Type Riveted
  • Lacing -
  • Pin Link Plate Thickness (In.) 0.060
  • Roller Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Roller Link Plate Height (In.) 0.472
  • Outside Pin Dia. (In.) 0.156
  • Bushing Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Outside Pin Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Inside Pin Dia. 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list