Skip Content
CONNECTING LINK,PK 5,K-1 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,K-1 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJW2
  • Mfr. Model # 1YJW2
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bushing Dia. (In.) -
  • Breaking Strength (Lb.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Hole Dia. (In.) -
  • Length (In.) 0.500
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 353
  • Overall Width (In.) 0.579
  • Roller Dia. (In.) 0.306
  • Temp. Range 15 to 300F
  • ANSI Chain Size 41
  • Type K-1 Attachment
  • Connecting End to Center Line (In.) 0.313
  • Rivet End to Center Line (In.) 0.266
  • Pitch 0.5"
  • Width Between Roller Link Plates (In.) 0.250
  • Tensile Strength (Lb.) 2120
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Riveted
  • Hole Dia. (mm) -
  • Lubrication SAE 10 to SAE 50
  • Lacing -
  • Pin Length (In.) 0.579
  • Overall Width (mm) -
  • Roller Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (In.) 0.050
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Roller Link Plate Height (In.) 0.386
  • Pin Length (mm) -
  • Outside Pin Dia. (In.) 0.141
  • Outside Pin Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list