Skip Content
CONNECTING LINK,PK 5,K-1 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,K-1 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJG9
  • Mfr. Model # 1YJG9
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Length (In.) 0.375
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Max. Allowable Load (Lb.) 342
  • Material Carbon Steel
  • Overall Width (In.) 0.500
  • Roller Dia. (In.) -
  • Type K-1 Attachment
  • Temp. Range 15 to 300F
  • Pitch 0.375"
  • ANSI Chain Size 35
  • Rivet End to Center Line (In.) 0.230
  • Connecting End to Center Line (In.) 0.270
  • Width Between Roller Link Plates (In.) 0.188
  • Lubrication SAE 10 to SAE 50
  • Tensile Strength (Lb.) 2120
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Riveted
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.500
  • Roller Dia. (mm) -
  • Lacing -
  • Width Between Roller Link Plates (mm) -
  • Overall Width (mm) -
  • Pin Link Plate Thickness (In.) 0.050
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (mm) -
  • Roller Link Plate Height (In.) 0.354
  • Pin Length (mm) -
  • Bushing Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Outside Pin Dia. (In.) 0.141
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list