Skip Content
CONNECTING LINK,PK 5,D-3 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,D-3 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKE4
  • Mfr. Model # 1YKE4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Bushing Dia. (In.) -
  • Breaking Strength (Lb.) -
  • Includes -
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Length (In.) 0.750
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 1,410
  • Roller Dia. (In.) 0.469
  • Overall Width (In.) 1.087
  • Type D-3 Attachment
  • ANSI Chain Size 60
  • Connecting End to Center Line (In.) 0.581
  • Temp. Range 15 to 300F
  • Pitch 0.750"
  • Rivet End to Center Line (In.) 0.506
  • Width Between Roller Link Plates (In.) 0.500
  • Tensile Strength (Lb.) 9040
  • Agency Compliance American National Standards Institute (ANSI)
  • Hole Dia. (mm) -
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Pin Length (In.) 1.087
  • Lacing -
  • Overall Width (mm) -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (In.) 0.094
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Roller Link Plate Height (In.) 0.713
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Outside Pin Dia. (mm) -
  • Pin Length (mm) -
  • Outside Pin Dia. (In.) 0.234
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list