Skip Content
CONNECTING LINK,PK 5,D-1 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,D-1 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKE3
  • Mfr. Model # 1YKE3
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Length (In.) 0.750
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 1,410
  • Roller Dia. (In.) 0.469
  • Type D-1 Attachment
  • Overall Width (In.) 1.087
  • Temp. Range 15 to 300F
  • ANSI Chain Size 60
  • Pitch 0.750"
  • Connecting End to Center Line (In.) 0.581
  • Rivet End to Center Line (In.) 0.506
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Riveted
  • Tensile Strength (Lb.) 9040
  • Width Between Roller Link Plates (In.) 0.500
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Pin Length (In.) 1.087
  • Overall Width (mm) -
  • Pin Link Plate Thickness (mm) -
  • Pin Link Plate Thickness (In.) 0.094
  • Lacing -
  • Roller Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (In.) 0.713
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (In.) 0.234
  • Outside Pin Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Bushing Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list