Skip Content
CONNECTING LINK,PK 5,D-1 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,D-1 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJG6
  • Mfr. Model # 1YJG6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Length (In.) 0.375
  • Material Carbon Steel
  • Max. Allowable Load (Lb.) 342
  • Temp. Range 15 to 300F
  • Overall Width (In.) 0.500
  • Roller Dia. (In.) -
  • Type D-1 Attachment
  • ANSI Chain Size 35
  • Connecting End to Center Line (In.) 0.270
  • Rivet End to Center Line (In.) 0.230
  • Width Between Roller Link Plates (In.) 0.188
  • Pitch 0.375"
  • Tensile Strength (Lb.) 2120
  • Agency Compliance American National Standards Institute (ANSI)
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Pin Type Riveted
  • Pin Length (In.) 0.500
  • Overall Width (mm) -
  • Width Between Roller Link Plates (mm) -
  • Lacing -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (In.) 0.050
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (In.) 0.354
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (In.) 0.141
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Outside Pin Dia. (mm) -
  • Connecting End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list