Skip Content
CONNECTING LINK,PK 5,BRITISH STANDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,BRITISH STANDA

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGN9
  • Mfr. Model # 1YGN9
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Hole Dia. (In.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Material Carbon Steel
  • Length (In.) 0.750
  • Max. Allowable Load (Lb.) -
  • Overall Width (In.) 0.953
  • Roller Dia. (In.) 0.475
  • Temp. Range 15 to 300F
  • Type British Standard
  • ANSI Chain Size RS12B
  • Connecting End to Center Line (In.) 0.520
  • Rivet End to Center Line (In.) 0.433
  • Width Between Roller Link Plates (In.) 0.460
  • Pitch 0.75"
  • Tensile Strength (Lb.) 7500
  • Pin Length (In.) 0.953
  • Overall Width (mm) -
  • Lubrication SAE 10 to SAE 50
  • Agency Compliance International Standards Organization Metric Dimensions (ISO606), British Stand (BS228), and DIN 8187
  • Hole Dia. (mm) -
  • Pin Type Riveted
  • Lacing -
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (mm) -
  • Pin Link Plate Thickness (In.) -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (In.) 0.634
  • Outside Pin Dia. (In.) 0.225
  • Pin Length (mm) -
  • Outside Pin Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.225"
  • Connecting End to Center Line (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list