Skip Content
CONNECTING LINK,PK 5,BRITISH STANDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,BRITISH STANDA

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGN3
  • Mfr. Model # 1YGN3
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bushing Dia. (In.) -
  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Item Connecting Roller Chain Link
  • Length (In.) 0.375
  • Includes -
  • Max. Allowable Load (Lb.) -
  • Material Carbon Steel
  • Overall Width (In.) 0.551
  • Temp. Range 15 to 300F
  • Type British Standard
  • Roller Dia. (In.) 0.250
  • Pitch 0.375"
  • Connecting End to Center Line (In.) 0.296
  • ANSI Chain Size RF06B
  • Width Between Roller Link Plates (In.) 0.225
  • Rivet End to Center Line (In.) 0.255
  • Tensile Strength (Lb.) 2310
  • Agency Compliance International Standards Organization Metric Dimensions (ISO606), British Stand (BS228), and DIN 8187
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Lacing -
  • Pin Length (In.) 0.551
  • Hole Dia. (mm) -
  • Roller Dia. (mm) -
  • Overall Width (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (In.) -
  • Roller Link Plate Height (In.) 0.323
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (mm) -
  • Pin Length (mm) -
  • Rivet End to Center Line (mm) -
  • Outside Pin Dia. (In.) 0.129
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.129"
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list