Skip Content
CONNECTING LINK,PK 5,A-2 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,A-2 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJU7
  • Mfr. Model # 1YJU7
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Hole Dia. (In.) -
  • Includes -
  • Item Connecting Roller Chain Link
  • Length (In.) 0.500
  • Bushing Dia. (In.) -
  • Material Nickel Plated
  • Max. Allowable Load (Lb.) 595
  • Overall Width (In.) 0.717
  • Type A-2 Attachment
  • Temp. Range 14 to 302F
  • Roller Dia. (In.) 0.312
  • ANSI Chain Size 40NP
  • Connecting End to Center Line (In.) 0.392
  • Pitch 0.5"
  • Rivet End to Center Line (In.) 0.325
  • Tensile Strength (Lb.) 3750
  • Agency Compliance American National Standards Institute (ANSI)
  • Width Between Roller Link Plates (In.) 0.312
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Pin Type Riveted
  • Overall Width (mm) -
  • Roller Dia. (mm) -
  • Lacing -
  • Pin Length (In.) 0.717
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (In.) 0.060
  • Roller Link Plate Height (In.) 0.472
  • Roller Link Plate Height (mm) -
  • Pin Link Plate Thickness (mm) -
  • Outside Pin Dia. (mm) -
  • Outside Pin Dia. (In.) 0.156
  • Pin Length (mm) -
  • Rivet End to Center Line (mm) -
  • Inside Pin Dia. 0.156"
  • Connecting End to Center Line (mm) -
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list