Skip Content
CONNECTING LINK,PK 5,A-1 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,PK 5,A-1 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJW8
  • Mfr. Model # 1YJW8
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Includes -
  • Bushing Dia. (In.) -
  • Hole Dia. (In.) -
  • Overall Width (In.) 0.878
  • Material Carbon Steel
  • Length (In.) 0.625
  • Max. Allowable Load (Lb.) 970
  • Roller Dia. (In.) 0.400
  • Item Connecting Roller Chain Link
  • Temp. Range 15 to 300F
  • Type A-1 Attachment
  • ANSI Chain Size 50
  • Pitch 0.625"
  • Connecting End to Center Line (In.) 0.472
  • Rivet End to Center Line (In.) 0.406
  • Width Between Roller Link Plates (In.) 0.375
  • Tensile Strength (Lb.) 6170
  • Lubrication SAE 10 to SAE 50
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Riveted
  • Pin Length (In.) 0.878
  • Hole Dia. (mm) -
  • Overall Width (mm) -
  • Lacing -
  • Roller Dia. (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (In.) 0.080
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (In.) 0.591
  • Outside Pin Dia. (In.) 0.200
  • Outside Pin Dia. (mm) -
  • Pin Length (mm) -
  • Roller Link Plate Height (mm) -
  • Bushing Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list