Skip Content
CONNECTING LINK,HOLLOW PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTING LINK,HOLLOW PIN

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKZ8
  • Mfr. Model # 1YKZ8
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) 0.312
  • Hole Dia. (In.) -
  • Includes -
  • Item Connecting Chain Link
  • Roller Dia. (In.) 0.312
  • Max. Allowable Load (Lb.) 397
  • Overall Width (In.) 0.717
  • Material Carbon Steel
  • Type Hollow Pin
  • Length (In.) 1.000
  • Temp. Range 15 to 300F
  • Pitch 1"
  • Width Between Roller Link Plates (In.) 0.312
  • Connecting End to Center Line (In.) 0.374
  • Tensile Strength (Lb.) 2430
  • ANSI Chain Size C2040
  • Rivet End to Center Line (In.) 0.315
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.689
  • Overall Width (mm) -
  • Pin Link Plate Thickness (In.) 0.060
  • Roller Dia. (mm) -
  • Lacing -
  • Pin Link Plate Thickness (mm) -
  • Width Between Roller Link Plates (mm) -
  • Roller Link Plate Height (In.) 0.472
  • Outside Pin Dia. (In.) 0.224
  • Outside Pin Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Roller Link Plate Height (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.224"
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list