CONNECTING LINK,1/4 IN,1250 LB,GR 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTING LINK,1/4 IN,1250 LB,GR 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DJP9
  • Mfr. Model # 1DJP9
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Clear Varnish
  • Item Connecting Link
  • Material Forged Steel
  • Grade 30
  • Trade Size 1/4"
  • Standards NACM
  • Working Load Limit 1,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list