Skip Content
CONNECTICUT FLAG,5X8 FT,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTICUT FLAG,5X8 FT,NYLON

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JFG0
  • Mfr. Model # 5JFG0
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Height 5 ft.
  • Item State Flag
  • Material Nylon
  • Style Digital Single/Reverse Image, Header and Grommets
  • Width 8 ft.
  • Legend Connecticut
  • Indoor/Outdoor Indoor, Outdoor
  • Min. Flagpole Height 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list