Skip Content
CONNECTEUR DIGIMATIC MICROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTEUR DIGIMATIC MICROMETER

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT02AZD730D
  • Mfr. Model # 02AZD730D
  • UNSPSC # 52161523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With U-Wave Wireless System for SPC Data Transfer
  • Height (In.) 3/4
  • Includes Battery
  • Item U-Wave Transmitter
  • Length (In.) 1-3/4
  • Width (In.) 1-11/64
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list