CONNECTER MALE ALOK 1/4T-1/4P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTER MALE ALOK 1/4T-1/4P

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4MSC4N-B
  • Mfr. Model # 4MSC4N-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hex Size 9/16"
  • Item Male Connector
  • Temp. Range -40 to 400 Degrees F
  • Tube Size 1/4"
  • Max. Pressure 4100 psi
  • Compression Thread Size 7/16/20
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type A-LOK(R) x MNPT
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list