Skip Content
CONNECTER MALE 5/16TUBE X1/8MPT POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTER MALE 5/16TUBE X1/8MPT POL

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68P5-2
  • Mfr. Model # 68P5-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range 0 - 150 Degrees F
  • Hex Size 7/16"
  • Tube Size 5/16"
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Max. Pressure 150 psi
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Connector
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list