Skip Content
CONNECT RAMP MALE 2INX39IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECT RAMP MALE 2INX39IN BLK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW502.58X2X39MBK
  • Mfr. Model # 502.58X2X39MBK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Ramp-Male Connector
  • Colour Black
  • Width 2"
  • Material Urethane
  • Male/Female Male
  • Length 3 ft. 3"
  • Thickness 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list