Skip Content
CONNECT FEM 1/4 ALOK X 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECT FEM 1/4 ALOK X 1/4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4FSC4N316
  • Mfr. Model # 4FSC4N316
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Female Connector
  • Hex Size 3/4"
  • Temp. Range -425 - 1,200 Degrees F
  • Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
  • Tube Size 1/4"
  • Specific Fitting Shape Connector
  • Max. Pressure 6600 psi
  • Compression Thread Size 7/16/20
  • Basic Fitting Shape Adapter
  • Fitting Connection Type A-LOK(R) x FNPT
  • Basic Fitting Material Metal
  • Tube Fitting Material 316 Stainless Steel
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list