Skip Content
CONNCTOR 2WAY SPLC LG 500MCM BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNCTOR 2WAY SPLC LG 500MCM BROWN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EEC54818
  • Mfr. Model # 54818
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Long Barrel Splice
  • Colour Code Brown
  • Die Code 87
  • Standards UL, for Code Stranded
  • Length 4.75"
  • Outside Dia. 1.11"
  • Material High Conductivity Wrought Copper
  • Wire Gauge 500 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list