Skip Content
CONNCETOR MINI-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONNCETOR MINI-CHANGE

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWD103000A01F060
  • Mfr. Model # 103000A01F060
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Cord Set
  • Standards UL, IEC
  • NEMA Rating 6P
  • Number of Conductors 3
  • Features Low Resistance Contact Design with Gold over Palladium Nickel Plating
  • Max. Voltage 600 VAC/DC
  • Max. Amps 13
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 16 AWG
  • Jacket Colour Yellow
  • IP Rating 67,68
  • Jacket Material PVC
  • Cable Length 6 ft.
  • End 1 Connection Type Receptacle
  • End 1 Number of Pins 3
  • End 1 Keyway Single
  • End 1 Gender and Plug End Female Straight
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list