Skip Content
CONN WT SHROUDED TL2P3W30A250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN WT SHROUDED TL2P3W30A250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2623SW
  • Mfr. Model # HBL2623SW
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black/White
  • HP 2
  • Item Watertight Shrouded Connector
  • Number of Poles 2
  • Phase 1
  • Number of Wires 3
  • Cord Size 0.36 - 0.93"
  • Grade Industrial/Commercial
  • NEMA Configuration L6-30R
  • NEMA Rating 4, 4X, 12
  • Voltage 250VAC
  • Amps 30
  • IP Rating 66
  • Standards UL 94V-0
  • Material Impact Modified PBT
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list