Skip Content
CONN WT SHRD TL3P4W30A 3PH 600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN WT SHRD TL3P4W30A 3PH 600

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2743SW
  • Mfr. Model # HBL2743SW
  • UNSPSC # 26121624
  • CATALOGUE PAGE # 1357
  • Shipping Weight 0.5 lbs

Product Details

Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

Technical Specs

  • Colour Black/White
  • HP 10
  • Item Connector Watertight Shrouded Twist-Lock(R)
  • Number of Poles 3
  • Cord Size 0.35 to 1.15"
  • Phase 3
  • Grade Industrial/Commercial
  • Number of Wires 4
  • NEMA Configuration L17-30R
  • NEMA Rating 4, 4X, 12
  • Voltage 600 VAC
  • Standards UL 94V-0/FED SPEC/CSA
  • Amps 30
  • IP Rating 66
  • Material Impact Modified PBT
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list