CONN WT SHRD TL3P4W30A 125 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONN WT SHRD TL3P4W30A 125 250

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2713SW
  • Mfr. Model # HBL2713SW
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • HP 2
  • Number of Poles 3
  • Item Watertight Shrouded Connector
  • Number of Wires 4
  • Phase 3
  • Cord Size 0.35 - 1.15"
  • NEMA Rating 4, 4X, 12
  • Standards UL 94V-0
  • IP Rating 66
  • Material Impact Modified PBT
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list