Skip Content
CONN STRBLADE 20A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN STRBLADE 20A 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5469C
  • Mfr. Model # HBL5469C
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1360
  • Shipping Weight 0.2 lbs

Product Details

Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.

Technical Specs

  • HP 2
  • Colour Black and White
  • Number of Poles 2
  • Cord Size 0.230" - 0.720"
  • Item Insulgrip Connector
  • Number of Wires 3
  • Grade Industrial
  • Voltage 125 VAC
  • Amps 20 A
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • NEMA Configuration 6-20R
  • IP Rating 20
  • Material Nylon
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list