Skip Content
CONN STRBLADE 15A 125V GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN STRBLADE 15A 125V GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5969VGY
  • Mfr. Model # HBL5969VGY
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1360
  • Shipping Weight 0.15 lbs

Product Details

Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

Technical Specs

  • HP 0.5
  • Item Valise Connector
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.220 - 0.660"
  • Standards UL/CSA
  • IP Rating 20
  • Material Nylon
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Wiring Style Hinged
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list