Skip Content
CONN PREMIUM PUMP QUICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN PREMIUM PUMP QUICK

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE920220
  • Mfr. Model # 920220
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 2887
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Premium Pump
  • Air Inlet (In.) 1/4 NPT
  • Hose Length (Ft.) 5
  • Includes Outlet Hose and Fitting For Quick Connect, Breather, Pump Return Fitting
  • Item Premium Pump Quick Connect
  • Number of Feeds 0
  • Fitting End (In.) 1/4" NPT
  • Type Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list