Skip Content
CONN PIN AND SLEEVE 20A 3-600V 420C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONN PIN AND SLEEVE 20A 3-600V 420C

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL420C5W
  • Mfr. Model # HBL420C5W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Black
  • Number of Wires 4
  • HP 7.5
  • Item Pin And Sleeve Connector
  • Phase 3
  • Number of Poles 3
  • Voltage 600
  • Amps 20
  • Standards IEC 309-1 and 309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list