Skip Content
CONN PIN AND SLEEVE 100A 5100C9W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN PIN AND SLEEVE 100A 5100C9W

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5100C9W
  • Mfr. Model # HBL5100C9W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Blue
  • HP 20
  • Item Pin And Sleeve Connector
  • Voltage 120/208
  • Number of Wires 5
  • Amps 100
  • Standards IEC 309-1 and 309-2
  • Number of Poles 4
  • Phase 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List