Skip Content
CONN PIN AND SLEEVE 100A 250V 2100C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONN PIN AND SLEEVE 100A 250V 2100C

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3100C6W
  • Mfr. Model # HBL3100C6W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.66 lbs

Technical Specs

  • Number of Poles 2
  • Colour Blue
  • HP 15
  • Item IEC Pin And Sleeve
  • Number of Wires 3
  • Phase 1
  • Voltage 250
  • Amps 100
  • Standards IEC 309-1 and 309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list