Skip Content
CONN HUBLOCK 30A 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONN HUBLOCK 30A 480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL20444B
  • Mfr. Model # HBL20444B
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Number of Poles 3
  • Colour Red
  • Number of Wires 4
  • Item Connector
  • Phase 3
  • Cord Size 0.63 - 1.2"
  • NEMA Configuration Non-NEMA
  • Grade Industrial
  • Voltage 480VAC
  • IP Rating 20
  • Standards UL/CSA
  • Amps 30
  • Material Nylon
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list