Skip Content
CONN HUBLOCK 20A 125VAC DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONN HUBLOCK 20A 125VAC DC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL23002GB
  • Mfr. Model # HBL23002GB
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Gray
  • Phase 1
  • Number of Wires 3
  • Cord Size 0.3 - 0.65"
  • Number of Poles 2
  • Item Connector
  • NEMA Configuration Non-NEMA
  • Grade Industrial
  • Standards UL Listed
  • Voltage 250VDC/480VAC
  • Amps 10
  • IP Rating 30
  • Material Nylon
  • Antimicrobial No
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list