Skip Content
CONN,3/8 POLY TX3/8 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONN,3/8 POLY TX3/8 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF468-6C
  • Mfr. Model # LF468-6C
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Male Pipe Connector
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Pipe Size 3/8"
  • Body Material Lead-Free Brass
  • Max. Pressure 150 PSI
  • Connection Type Compression to MNPT
  • Outside Dia. 3/8"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape Connector
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 3/8"
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list